Extension Vent Cap for N-132m
Extension Vent Cap for N-132m
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- The outdoor vent cap is used for an outdoor installation on Noritz tankless water heaters. It is weather resistant and designed to protect your tankless unit from debris, insects, critters, and other external elements from passing through the vent pipe.
- Compatible with NC380-SV-ASME only
- Stainless steel vent cap
- Protect unit from external elements
- Water wrap included
Specifications
- Fits Model:
- N-132m
- Length:
- 18-9/10 in
- Material:
- Stainless Steel
- Product Type:
- Vent Part
- UPC:
- 817000011567