199 MBH Indoor/Outdoor Condensing Natural Gas Tankless Water Heater
This product has been replaced by
Manufacturer Part #EGQ-C3260WX-FF US NG
EZTR75 199 MBH Indoor/Outdoor Condensing Natural Gas Tankless Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Easy direct tank replacement for 75 Gal. tank water heater
- Top mount water connections saves on installation time
- Noritz 75 Gal. Tank Replacement Natural Gas High Efficiency Indoor Tankless Water Heater w/ 12-Year Warranty and Wi-Fi Capable 25-Year Warranty
- Full solution for direct tank replacement
- Greater resistance to corrosion and scale buildup than other materials, thereby boosting system life
- Noritz connect app is compatible, allowing for wireless remote control of-heater functions, as well as diagnostic and maintenance reminders
- Optimizes the perfect air/fuel ratio based on demand for better efficiency with less moving parts
- EZTR bundle kit includes water heater, vent kit, service valves
- Saves installation time
- Flex venting to run through existing B-vent
-
Lead Law Compliant
Specifications
- AMP:
- 0.3
- ANSI:
- ANSI Z21.10.3
- Adaptor Material:
- PVC
- Application:
- Residential
- Automatic Shut-Off:
- Yes
- BTU:
- 199900
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA 4.3
- Capacity:
- 0.65 gal
- Coating:
- Polyester
- Collection:
- EZTR75
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Condensing:
- Yes
- Cord Length:
- 6 ft
- Depth:
- 12-4/5 in
- Drain Opening:
- 1/2 in
- Emission:
- Low NOx
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connection 3:
- Threaded
- End Connection 4:
- Threaded
- End Connections:
- Threaded
- Energy Star Compliant:
- Yes
- Flow Rate:
- 11.1 gpm
- Fuel Type:
- Natural Gas
- Green Product:
- Yes, Energy Star
- Height:
- 27 in
- IAPMO Listed -:
- Yes
- Ignition System:
- Electronic Ignition
- Indoor Outdoor:
- Indoor/Outdoor
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- MBH:
- 199
- Material:
- Stainless Steel
- Material Type:
- 316L
- Maximum Temperature:
- 140
- NSF Certified:
- Yes
- Origin:
- Global
- Overall Box Size:
- 19 in x 24-1/2 in x 60-1/2 in
- Power Source:
- Gas
- Pressure - Low:
- 15
- Pressure - Maximum:
- 150 psi
- Release Date:
- 2017
- SCAQMD Compliant:
- Yes
- Supply Pipe Connection Size:
- 3/4 in
- Temperature Range:
- 100 to 140 Deg F
- UL Listed:
- No
- Uniform Energy Factor (UEF):
- 0.96
- Vent Type:
- Direct Vent
- Volts:
- 120V
- Water Heater Capacity Range:
- Less than 10 gal
- Water Heater Type:
- Tankless
- Water Inlet Connection Size:
- 3/4 in
- Water Outlet Connection Size:
- 3/4 in
- Watts:
- 90 W
- Weight:
- 118.66 lb
- Width:
- 18-1/2 in