Multi-System Control for Tankless Water Heater for Noritz NCC199, NC250, NC380
Multi-System Control for Tankless Water Heater for Noritz NCC199, NC250, NC380
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Connect up to 6 NC380 tankless units together
- Fully modulating system controller
- This system controller provides a fully modulating operation for up to 6 commercial tankless water heaters. It is only compatible with the NC380 Noritz model. It seamlessly connects 6 units together and requires only one remote control to manage its properties.
- For commercial application only
- Elongates lifespan of units
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Acid Base:
- No
- Adjustable:
- No
- Application:
- Commercial
- Brand Model Compatibility:
- Commercial Models
- Height:
- 3-1/4 in
- Length:
- 9-1/2 in
- NSF Certified:
- No
- Overall Box Size:
- 10 in x 10 in x 3-3/4 in
- Weight:
- 2.5 lb
- Width:
- 9-1/2 in