Natural Gas Tankless Water Heater
Natural Gas Tankless Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Thermal efficiency for all models: 83%
- Self-diagnostic onboard computer system
- Temperature settings: 100-160° F (12 options)
- Recirculation compatible
- Back-up battery compatible
Specifications
- Application:
- Residential
- BTU:
- 140000
- Depth:
- 10-7/10 in
- Flow Rate:
- 6.6 gpm
- Fuel Type:
- Natural Gas
- Height:
- 26-3/5 in
- Maximum Temperature:
- 160
- Power Source:
- Gas
- Water Heater Type:
- Tankless, On-demand
- Width:
- 17-3/5 in