Pipe Cover for NORITZ AMERICA NR66, NR71
Pipe Cover for NORITZ AMERICA NR66, NR71
Frequently Purchased Together
Product Details
- Conceals the piping underneath the water heater to provide a cleaner installation
- The Noritz tankless pipe cover covers piping underneath your tankless. This provides a cleaner finish for indoor and outdoor installations. It is weather resistant under all conditions.
- Design type high watt density hair pin (2 passes)
- Compatible with NR50OD, NR66OD, NRC66, and NRC71 models
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Acid Base:
- No
- Adjustable:
- No
- Brand Model Compatibility:
- NRC661, NRC711, NR501, NR662 Series
- Depth:
- 6 in
- Height:
- 17-1/2 in
- Length:
- 16-1/4 in
- Material:
- Steel
- NSF Certified:
- No
- Overall Box Size:
- 16-3/4 in x 22-1/2 in x 3 in
- Product Type:
- Pipe Cover
- Weight:
- 4.75 lb
- Width:
- 13-3/10 in