1-1/2 x 3/16 in. Rubber O-ring
1-1/2 x 3/16 in. Rubber O-ring
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Color Finish Name:
- Black
- Diameter:
- 2 in
- Diameter - Inside 1:
- 1-5/8 in
- Material:
- Rubber
- Material Type:
- Nitrile
- Size:
- #20
- Temperature Range:
- -30 to 250 Deg F
- UL Listed:
- Yes
- Width:
- 3/16 in