12VDC LED Arrow Board

You last purchased this on
 
NAS

12VDC LED Arrow Board

This product requires certification to purchase.
Brand image
You last purchased this on
 
NAS

12VDC LED Arrow Board

  • Fast #
  • Part #N4WABLED
  • Item #7628097
  • Manufacturer Part #4WABLED
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Designed to direct traffic around slow-moving or stopped vehicles
  • Features 4 active flashing modes – left, right, center four lamps, or “all on”
  • The N4WABLED features 10 lamps, 4” round LED display
  • Includes 25 foot cable and 3 rocker switch controller
  • Requires Certification

Specifications

Cable Length (ft):
25 ft
Color Finish Name:
Amber
Height:
13 in
Light Bulb Type:
LED
Number of Lights:
10
Product Type:
LED Arrow Board
Volts:
12V
Width:
53 in