Certa-Lok™ Yelomine™ 20 ft. x 10 in. DR 18 PVC Pressure Pipe

Part #N000317  |  Item #2849052  |  Manufacturer Part #000317

Call for Pricing
View All Sizes
Packaging Info:
  • Quantity Per 
  • Foot: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store
All Sizes
Sizes
  • 10 in

    Part #N000317 | Mfr. Part #000317

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 4 in

    Part #N28221 | Mfr. Part #28221

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in

    Part #N28321 | Mfr. Part #28321

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 8 in

    Part #N28421 | Mfr. Part #28421

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 12 in

    Part #N28621 | Mfr. Part #28621

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Designed for trenchless applications with robust tensile strength for pulling multiple segments underground
  • Low profile coupling allows for quick and easy assembly without interrupting the pulling process and provides greater deflection at the joint for leak-free results
  • System assembles in minutes and eliminates costly time consuming fusion

Specifications

ASTM Specifications: ASTM D-1784, ASTM D-3139, ASTM F-477

AWWA Specifications: AWWA C-605

Application: Wastewater, Water

Collection: Certa-Lok™ Yelomine™

Color Finish: Blue

Color Finish Category: Blues

End Connection 1: Certa-Lok

End Connection 2: Certa-Lok

End Connections: Certa-Lok x Certa-Lok

Inside Diameter: 9-433/500 in

Length: 20 ft

Material: Plastic

Material Type: PVC

Maximum Pressure: 250 psi

NSF Certified: Yes

NSF Specifications: NSF 14, NSF 61

Outside Diameter: 11-1/10 in

Pipe Tubing Size: 10 in

Pressure Class: 150 psi

Schedule Class: SDR 18

UL Listed: UL 157

Wall Thickness: 0.617 in

Waterworks PVC Pipe Type: DR18