2 gal. Metal Guard
2 gal. Metal Guard
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Resistance to moisture provides an excellent barrier for guarding metal surfaces against weathering and corrosion
- Amber colored grease which is adhesive to metal surfaces, water resistant and inhibits oxidation for long service
Documents
Specifications
- ASTM:
- ASTM F-345
- Application:
- Metal
- Color Finish Category:
- Reds
- Color Finish Name:
- Amber
- Product Type:
- Grease
- Size:
- 2 gal