3-1/4 x 10 x 6 in. Straight Boot

You last purchased this on
 
Northwest Metal Products

3-1/4 x 10 x 6 in. Straight Boot

This product requires certification to purchase.
You last purchased this on
 
Northwest Metal Products

3-1/4 x 10 x 6 in. Straight Boot

  • Fast #
  • Part #N175033
  • Item #2130726
  • Manufacturer Part #175033
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Straight wall stack boot
  • Requires Certification

Specifications

Diameter:
6 in
Length:
3-1/4 in
Width:
10 in