4 in. x 2 ft. 24 ga Galvanized Pipe
4 in. x 2 ft. 24 ga Galvanized Pipe
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Coating:
- Galvanized
- Diameter:
- 4 in
- Gauge (metal):
- 24 ga
- Length:
- 2 ft
- Material:
- Steel
- Vent Duct Shape:
- Round