5 in. x 4 in. 24 ga Galvanized Crimped Duct Reducer
5 in. x 4 in. 24 ga Galvanized Crimped Duct Reducer
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Coating:
- Galvanized
- Diameter:
- 5 in
- Duct Size:
- 5 in x 4 in
- Gauge (metal):
- 24 ga
- Length:
- 4 in
- Material:
- Steel