This product requires certification to purchase.

1-1/4 x 1-1/8 in. IPS x OD Tube Plastic Coupling

Norton McMurray

1-1/4 x 1-1/8 in. IPS x OD Tube Plastic Coupling

  • Fast #
  • Part #N402PW11
  • Item #98319
  • Manufacturer Part #402-PW-11
3.1 out of 5 Customer Rating
Brand image
Norton McMurray

1-1/4 x 1-1/8 in. IPS x OD Tube Plastic Coupling

  • Fast #
  • Part #N402PW11
  • Item #98319
  • Manufacturer Part #402-PW-11
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Compression
End Connection 2:
OD Tube
End Connections:
Compression x OD Tube
FM Approved:
No
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/8 in
Fitting Sizes:
1-1/4 in x 1-1/8 in
Fitting Type:
Coupling
Material:
Plastic
NSF Certified:
No