Calcium Hypochlorite Tablets 100 lb
Bio-Sanitizer® Calcium Hypochlorite Tablets 100 lb
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Predictable chlorine residual and consistent dose
- Beveled edge design to minimize wicking
- Designed for potable water and wastewater applications
- Shelf Life: 1 yr in ideal conditions
- Dot hazardous - UPS/LTL fees & freight will be charged / non-cancelable & non-returnable
- Contains a minimum of 70% available chlorine
- Slow dissolve rate
Documents
Specifications
- Collection:
- Bio-Sanitizer®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 2-5/8 in
- EPA Compliant:
- Yes
- NSF:
- NSF 60
- NSF Certified:
- Yes
- Product Type:
- Chemicals & Solutions
- Size:
- 2-5/8 in x 13/16 in
- Weight:
- 100 lb