1000 gal. Compression Septic Tank

Part #N41721  |  Item #2024667  |  Manufacturer Part #41721

Call for Pricing EACH

Capacity:

1000 gal

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For septic system replacement and new home construction
  • Designed for durability and quick, easy installation
  • For below-ground use only
  • Pre-plumbed with PVC inlet and outlet assemblies
  • Height to inlet is 49" and height to outlet is 46"
  • Manhole diameter is 2-20"
  • Three year warranty

Documents

Specifications

Capacity: 1000 gal

Color Finish: Yellow

End Connection 1: Compression

Height: 58 in

Length: 102 in

Material: Plastic

Material Type: Polyethylene

Width: 60 in