Check Valve 1 in. Buna Seat FNPT
Check Valve 1 in. Buna Seat FNPT
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- High quality, all brass check valves you can depend on for commercial and light industrial applications for water, oil, gas and steam
- For horizontal mounting only
- Non-shock
- 200 WOG
- Swing Type
Documents
Specifications
- ANSI:
- ANSI B2.1
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Installation Type:
- Horizontal Mount
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 2-31/50 in
- MSS:
- MSS SP-82
- Material:
- Brass, Rubber
- Material Type:
- Buna-N
- Maximum Temperature:
- 180
- Pressure - Maximum:
- 200 psi
- Valve Body Material:
- Brass
- Valve Seat Material:
- Buna-N
- Valve Size:
- 1 in
- Weight:
- 0.75 lb