1 TAA BLK T&C A53B S40 ERW SRL
1 TAA BLK T&C A53B S40 ERW SRL
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Non-destructively electric tested
- Flattening tested for NPS 1/2 in and greater
- Hydrostatically tested
- Made in Canada
- UL, ULC Listed and FM Approved
Documents
Specifications
- ASME:
- ASME SA53/SA53M, ASME B36.10M
- ASTM:
- ASTM A-53B
- Application:
- Residential
- Clean Bagged:
- No
- Coating:
- Black
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- End Connection 1:
- Threaded & Coupled
- End Connection 2:
- Threaded and Coupled
- End Connections:
- Threaded & Coupled
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Nipple, Straight
- Grade:
- B
- IAPMO Listed -:
- No
- Length:
- 10 in
- Material:
- Carbon Steel
- NSF Certified:
- No
- Origin:
- Global
- Pressure Class:
- 1200#
- Schedule Class:
- 40
- UL Listed:
- No
- Wall Thickness:
- 1/64 in