Size 8 Natural Rubber Glove in Orange

Part #P1472148  |  Item #7912721  |  Manufacturer Part #147-2-14/8

$193.11 per PAIR

Glove Size:

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Contoured shape reduces hand fatigue
  • Natural rubber construction offers the required dielectric properties combined with flexibility, strength and durability
  • Silicone free
  • Individually numbered for traceability and stamped with factory manufacturing date
  • Meet ANSI/ASTM D120 standard and NFPA 70E for use around electrical hazards and arc flash protection

Documents

Specifications

ADA Compliant: No

ANSI Specifications: ANSI D120

ASTM Specifications: ASTM D-120

CE Approved: No

Coating: Insulated

Color Finish: Orange

Color Finish Category: Oranges

Disposable: No

Glove Size: 8

Glove Type: [Power Tools, Electronics, Utilities]

Length: 11 in

Material: Natural Rubber

Reusable: Yes