Size 8 Rubber Glove with Nylon Bag in Orange

Part #P147SK28KIT  |  Item #7912728  |  Manufacturer Part #147-SK-2/8-KIT

$280.44 EACH

Glove Size:

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • 1 pair ESP Gloves-Orange(147-2-14)
  • 1 pair Goatskin Protectors (148-4000)
  • 14-inch Nylon Glove Bag (148-2142)

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Class E

ASTM Specifications: ASTM D-120, ASTM F-696

CE Approved: No

Color Finish: Orange

Color Finish Category: Oranges

Disposable: No

Glove Size: 8

Glove Type: Electronics, HVAC, Industrial Maintenance, Manufacturing, Power Tools, Rail Industry, Transportation, Utilities

Length: 11 in

Material: Plastic, Rubber

Material Type: Nylon

Product Type: Electrical Safety Kit

Reusable: Yes