NPC
Kor-N-Seal® 16 in. Manhole Connector
Part #NS10616BWPEX | Item #3825240 | Manufacturer Part #S106-16BWP-EX
Call for Pricing
EACH
Diameter:
16 inProduct Details
- Pipe outer diameter 9.5 in-11.25 in
- Easy to install
Documents
Specifications
ASTM Specifications: [ASTM C-923, ASTM C-1277, ASTM C-1478, ASTM C-1613, ASTM C-1677, ASTM C-2510]
Collection: Kor-N-Seal®
Diameter: 16 in
Material: [Plastic, Steel]
Product Type: Connector
Entire Collection
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing