1 gal Lubricant
1 gal Lubricant
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Excellent lubricity for complete surface protection
- Broad package line guarantees the right package size for all levels of service activity
- Very low vapor pressure
Specifications
- Application:
- HVAC/R Systems
- CARB OTC LEED Compliant:
- No
- CE Approved:
- No
- CSA Certified:
- No
- Color Finish Name:
- Clear
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- GSA Approved:
- No
- Green Seal Certified:
- No
- Height:
- 12 in
- IAPMO Listed -:
- No
- Length:
- 7 in
- Material:
- Plastic
- NSF Certified:
- No
- Product Type:
- Vacuum Pump Oil
- Size:
- 1 gal
- UL Listed:
- No
- Weight:
- 8-1/2 lb