Universal HUMID Panel CA10
ClenAir™ Universal HUMID Panel CA10
Frequently Purchased Together
Product Details
- Replaces April Aire, Honeywell, Carrier, Bryant, Lennox, ICP, and others
- Made from quality materials in the USA
- Provides optimum moisture output, performance, and durability
Specifications
- Application:
- HVAC
- CARB OTC LEED Compliant:
- No
- CE Approved:
- No
- CSA Certified:
- No
- Collection:
- ClenAir™
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Depth:
- 1-3/4 in
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- GSA Approved:
- No
- Green Seal Certified:
- No
- Height:
- 1-3/4 in
- IAPMO Listed -:
- No
- Length:
- 10 in
- Material:
- Paper
- NSF Certified:
- No
- Product Type:
- Humidifier Pad
- Type:
- Filter
- UL Listed:
- No
- Weight:
- 1 lb
- Width:
- 10 in