4 gal Formula Sixteen Light Duty Degreaser
4 gal Formula Sixteen Light Duty Degreaser
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Spontaneously emulsifies greasy soil to improve cleaning and prevents soil/dirt redeposition
- Balanced builder blend enhances soil suspension, digests oil and grease, enhances rinseability and conditions cleaning water
- This is Part A of the two part solution - these mix together to create Formula Sixteen: a highly concentrated, low pH, fast breaking emulsion simplifies water treatment
- NOT recommended for removal of baked-on or dried, hardened soils-use a cleaner that is solvent fortified
- Low scale formula to prevent alkali build up in hot and cold water pressure washers
- Safe on most surfaces not harmed by water alone
Specifications
- Application:
- Floor, Machinery, Wall
- CARB OTC LEED Compliant:
- No
- Color Finish Name:
- Blue
- Disposable:
- No
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Package Quantity:
- Case of 4
- Size:
- 4 gal