This product requires certification to purchase.

1/4 in. 100 psi Lower Connection Pressure Gauge

Nucor

1/4 in. 100 psi Lower Connection Pressure Gauge

  • Fast #
  • Part #N212009
  • Item #1605285
  • Manufacturer Part #212009
3.4 out of 5 Customer Rating
Brand image
Nucor

1/4 in. 100 psi Lower Connection Pressure Gauge

  • Fast #
  • Part #N212009
  • Item #1605285
  • Manufacturer Part #212009
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Pressure - High:
100
Pressure - Low:
0