8 x 8 x 7/8 in. ABS AH36 Steel Angle
8 x 8 x 7/8 in. ABS AH36 Steel Angle
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM A-36
- Height:
- 8 in
- Material:
- Steel
- Thickness:
- 0.875 in
- Width:
- 8 in