3/4 in. Hose Coupling AM-6
Air King™ 3/4 in. Hose Coupling AM-6
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- Air King™
- End Connection 1:
- GHT
- End Connections:
- GHT
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Length:
- 3-15/16 in
- Material:
- Iron
- Pressure - Maximum:
- 150 psi