Face Shield Visor in Clear
Face Shield Visor in Clear
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Color Finish Name:
- Clear
- Height:
- 8 in
- Material:
- Acetate
- Reusable:
- No
- Thickness:
- 0.060 in
- Width:
- 15-1/2 in