60W 2-Light 120V Flushmount Ceiling Fixture in Polished Brass
60W 2-Light 120V Flushmount Ceiling Fixture in Polished Brass
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Safety listing: cUL - damp
- 1 Year Limited Warranty
- Lawful for sale in California
- Replaceable Light Source: Yes
- UL Application: Ceiling
- Safety Listing: cULus - Damp
- Dimmable: Lamp Dependent
Specifications
- ADA Compliant:
- No
- Application:
- Ceiling
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Alabaster
- Height:
- 4-7/8 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Brass, Steel
- Number of Lights:
- 2
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 11-3/8 in