15-83/100 in. 1-Light Wall Sconce in Brushed Nickel
Ballerina 15-83/100 in. 1-Light Wall Sconce in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- Lawful for sale in California
- UL application: wall
- 1 Year Limited Warranty
- Dimmable: Lamp Dependent
- Replaceable Light Source: Yes
- UL Application: Wall
Specifications
- ADA Compliant:
- No
- Collection:
- Ballerina
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 7-7/8 in
- ETL Listed:
- No
- Glass Type:
- Alabaster, Frosted
- Height:
- 7 in
- Installation Type:
- Wall Mount
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Traditional
- Material:
- Glass
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 15-7/8 in