150W 2-Light Island Pendant Light Fixture in Mission Dust Bronze
Bridgeview 150W 2-Light Island Pendant Light Fixture in Mission Dust Bronze
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Lawful for sale in California
- UL application: ceiling
- 1 Year Limited Warranty
- Dimmable: Lamp Dependent
- Replaceable Light Source: Yes
- UL Application: Ceiling
Specifications
- Application:
- Ceiling
- Collection:
- Bridgeview
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Mission Dust Bronze
- Cord Length:
- 12 ft
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 28 in
- Installation Type:
- Ceiling Mount
- Length:
- 40 in
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Metal
- Number of Lights:
- 2
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 150 W
- Width:
- 16 in