13W 2-Light 120V Flushmount Dome Ceiling Light Fixture in Aged Bronze
Button 13W 2-Light 120V Flushmount Dome Ceiling Light Fixture in Aged Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- UL application: ceiling
- Replaceable light source
Specifications
- Collection:
- Button
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Aged Bronze
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- GU24
- Light Bulb Shape Code:
- T2
- Light Bulb Style:
- Tubular
- Light Bulb Type:
- Compact Fluorescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Number of Lights:
- 2
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 13 W
- Width:
- 13-19/50 in