2 Light 13 W Dome Flush Mount Lighting Fixture in Brushed Nickel
Button 2 Light 13 W Dome Flush Mount Lighting Fixture in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- UL application: ceiling
- Replaceable light source
Specifications
- Collection:
- Button
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- White
- Height:
- 4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- GU24
- Light Bulb Shape Code:
- T2
- Light Bulb Style:
- Tubular
- Light Bulb Type:
- Compact Fluorescent
- Lighting Style:
- Contemporary
- Number of Lights:
- 2
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 13 W
- Width:
- 13-3/8 in