60W 9-Light Medium Chandelier in Mahogany Bronze

You last purchased this on
 
NUVO

Empire 60W 9-Light Medium Chandelier in Mahogany Bronze

  • Fast #
  • Part #N601275
  • Item #3568034
  • Manufacturer Part #60/1275
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
NUVO

Empire 60W 9-Light Medium Chandelier in Mahogany Bronze

This product requires certification to purchase.

X Points
Color Finish Name: Mahogany Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • UL application: ceiling
  • Replaceable light source
  • Requires Certification

Specifications

Collection:
Empire
Color Finish Category:
Bronze Tones
Color Finish Name:
Mahogany Bronze
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Champagne Washed Linen
Height:
18 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Transitional
Number of Lights:
9
UL Listed:
No
Volts:
120V
Watts:
60 W
Width:
32 in