3-Light LED Wall Sconce in Polished Nickel
Grill 3-Light LED Wall Sconce in Polished Nickel
Frequently Purchased Together
Product Details
Product Details
- California T24 JA8-E 2016 Listed
- CRI: 80
- 3 Year Limited Warranty
- Dimmable: Yes Dimmable
- Safety Listing: cETLus - Damp
- 3000 Warm White Color Temperature
- UL Application: Wall
- 90+ CRI Value
Specifications
- ADA Compliant:
- No
- Collection:
- Grill
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- White
- Height:
- 4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Connector
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lumens:
- 3120
- Material:
- Plastic
- Material Type:
- Acrylic
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
- UL Listed:
- No
- Volts:
- 120V
- Wall Sconce Type:
- Vanity
- Watts:
- 39 W
- Width:
- 36 in