60W 1-Light ST19 Incandescent Mini Pendant in Iron Black with Brushed Nickel
Lake 60W 1-Light ST19 Incandescent Mini Pendant in Iron Black with Brushed Nickel
Frequently Purchased Together
Product Details
- 1 Year Limited Warranty
- Dimmable: Lamp Dependent
- Lawful for sale in California
- 100 CRI Value
- 2700 Warm White Color Temperature
Specifications
- Collection:
- Lake
- Color Finish Category:
- Blacks
- Color Finish Name:
- Iron Black/Brushed Nickel
- Color Rendering Index:
- 100
- Color Temperature:
- 2700
- Cord Length:
- 12 ft
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 13-3/4 in
- Installation Type:
- Ceiling Mount
- Length:
- 8-1/8 in
- Light Bulb Shape Code:
- ST19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Mini
- Lumens:
- 240
- Material:
- Metal
- Number of Lights:
- 1
- Product Type:
- Pendant
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 8-1/8 in