DESCRIPTION

  • Replaceable light source
  • UL application: wall - up or down

Nuvo Lighting Gemini 1-Light Vanity Lighting Fixture in Brushed Nickel with Slate Gray Glass Shade

N604751

Color Finish

Brushed Nickel

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Gemini
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
5-5/8 in
ETL Listed
No
Energy Star Compliant
No
Height
10-3/8 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Lighting Style
Contemporary
Material
Fabric
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
60
Width
8 in

$66.6
EACH

(Pricing is for Brushed Nickel)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Call for Availability