DESCRIPTION

  • Replaceable light source
  • UL application: ceiling

Nuvo Lighting Link 1 Tube 13W White Glass Pendant Brushed Nickel

N603951

Color Finish

Brushed Nickel

SPECIFICATIONS

Bulb Style
Tubular
Bulb Type
Compact Fluorescent
Collection
Link
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
ETL Listed
No
Energy Star Compliant
No
Glass Type
White
Height
10-3/4 in
Installation Type
Ceiling Mount
Light Bulb Base Type
GU24
Light Bulb Shape Code
T2
Lighting Style
Contemporary
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
13
Width
2-3/4 in

$122.1
EACH

(Pricing is for Brushed Nickel)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment