Monopoint Adapter in Black
Monopoint Adapter in Black
Frequently Purchased Together
Product Details
- 1 Year Limited Warranty
- UL Application: Track
- UL application: track
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Energy Star Compliant:
- No
- Height:
- 1/2 in
- Material:
- Plastic
- Product Type:
- Monopoint Adapter
- UL Listed:
- Yes
- Width:
- 5 in