23 in. 60W 3-Light Medium Incandescent Chandelier in Aged Bronze
Parallel 23 in. 60W 3-Light Medium Incandescent Chandelier in Aged Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- UL application: ceiling
- 1 Year Limited Warranty
- Lawful for sale in California
- UL Application: Ceiling
- Replaceable Light Source: Yes
- Dimmable: Lamp Dependent
Specifications
- Application:
- Ceiling
- Collection:
- Parallel
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Aged Bronze
- Cord Length:
- 12 ft
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Opal
- Height:
- 17-1/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Transitional
- Material:
- Glass, Metal
- Number of Lights:
- 3
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 23 in