3-Light Vanity Fixture with Tuscan Suede Glass in Old Bronze
Tapas 3-Light Vanity Fixture with Tuscan Suede Glass in Old Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- UL application: wall - up or down
- Replaceable light source
Specifications
- ADA Compliant:
- No
- Collection:
- Tapas
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Old Bronze
- Depth:
- 7-1/4 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Tuscan Suede
- Height:
- 9 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- G16 1/2
- Light Bulb Style:
- Globe
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Traditional
- Material:
- Glass
- Number of Lights:
- 3
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 24 in