1-Light Vanity Fixture in Brushed Nickel with Alabaster Glass Shade
Triumph 1-Light Vanity Fixture in Brushed Nickel with Alabaster Glass Shade
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- UL application: wall - up or down
- Requires 1 medium base, A19 lamp - up to 100W
- Replaceable light source
- Brushed Nickel
- Alabaster glass
Specifications
- ADA Compliant:
- No
- Collection:
- Triumph
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 7 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Alabaster
- Height:
- 10-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Contemporary
- Material:
- Glass
- Number of Lights:
- 1
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 5 in