60W 1-Light Medium E-26 Incandescent Small Caged Pendant in Polished Nickel
Maxx 60W 1-Light Medium E-26 Incandescent Small Caged Pendant in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1 Year Limited Warranty
- Dimmable: Lamp Dependent
- Lawful for sale in California
- 100 CRI Value
- 2700 Warm White Color Temperature
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Maxx
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Color Rendering Index:
- 100
- Color Temperature:
- 2700
- Diameter:
- 7-1/4 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 46-1/2 in
- Installation Type:
- Ceiling Mount
- Length:
- 7-1/4 in
- Light Bulb Shape Code:
- ST19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Vintage
- Lumens:
- 240
- Material:
- Glass, Metal
- Number of Lights:
- 1
- Product Type:
- Pendant
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 7-1/4 in