1-Light Wall Mounted LED Wall Sconce in Georgetown Bronze with Frosted Glass Shade
Mercer 1-Light Wall Mounted LED Wall Sconce in Georgetown Bronze with Frosted Glass Shade
Package Quantity Info:
EA: 1 IP: 1 CA: 4-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Color Temperature: 3000
- 3 Year Limited Warranty
- Lawful for sale in California
- UL Application: Wall - Up or Down
- 3000 Warm White Color Temperature
- Safety Listing: cETLus - Damp
- Dimmable: Yes Dimmable
- 82 CRI Value
- Average Hours Rated: 30000
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Wall
- Collection:
- Mercer
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Georgetown Bronze
- Color Rendering Index:
- 82
- Color Temperature:
- 3000
- Depth:
- 3-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Frosted
- Height:
- 4-1/8 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Connector
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 285
- Material:
- Glass, Metal
- Number Of Hours:
- 30000 h
- Number of Lights:
- 1
- UL Listed:
- No
- Volts:
- 120V
- Wall Sconce Type:
- Vanity
- Watts:
- 4.8 W
- Width:
- 10 in