100W 2-Light Medium E-26 Base Incandescent Flushmount Ceiling Fixture in Sudbury Bronze
Neval 100W 2-Light Medium E-26 Base Incandescent Flushmount Ceiling Fixture in Sudbury Bronze
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- UL application: ceiling
- 1 Year Limited Warranty
- Lawful for sale in California
- Replaceable Light Source: Yes
- UL Application: Ceiling
- Safety Listing: cULus - Damp
- Dimmable: Lamp Dependent
Specifications
- Application:
- Ceiling
- Collection:
- Neval
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Sudbury Bronze
- Diameter:
- 13 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Satin White
- Height:
- 5-1/4 in
- Installation Type:
- Ceiling Mount
- Length:
- 5-1/4 in
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Material:
- Glass
- Number of Lights:
- 2
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 13 in