4 Light 13W 29-3/4 in. Opal White Glass Vanity Brushed Nickel
Polaris 4 Light 13W 29-3/4 in. Opal White Glass Vanity Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- UL application: wall - up or down
- Replaceable light source
Specifications
- ADA Compliant:
- No
- Collection:
- Polaris
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 8 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Opal White
- Height:
- 8-1/8 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- GU24
- Light Bulb Shape Code:
- T4
- Light Bulb Style:
- Tubular
- Light Bulb Type:
- Compact Fluorescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Contemporary
- Number of Lights:
- 4
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 13 W
- Width:
- 29-3/4 in