22W 1-Light LED Flat Panel Ceiling Light in White
Signature 22W 1-Light LED Flat Panel Ceiling Light in White
Product Details
Product Details
- California T24 JA8-E 2016 Listed
- 5 Year Limited Warranty
- Dimmable: Yes Dimmable
- Safety Listing: cETLus - Damp
- 3000 Warm White Color Temperature
- Average Hours Rated: 50000
- 90+ CRI Value
-
Green
Specifications
- Collection:
- Signature
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Height:
- 3/4 in
- Installation Type:
- Flush Mount
- Length:
- 23-1/2 in
- Light Bulb Base Type:
- Connector
- Light Bulb Type:
- LED
- Lumens:
- 1650
- Material:
- Plastic
- Material Type:
- Acrylic
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
- UL Listed:
- No
- Volts:
- 277V
- Watts:
- 22 W
- Width:
- 12 in