48W 1-Light LED Flat Panel Flush Mount Ceiling Fixture in White

You last purchased this on
 
NUVO

Signature 48W 1-Light LED Flat Panel Flush Mount Ceiling Fixture in White

  • Fast #
  • Part #N65319
  • Item #7391404
  • Manufacturer Part #65/319
4.5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
NUVO

Signature 48W 1-Light LED Flat Panel Flush Mount Ceiling Fixture in White

This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Indoor
CSA Certified:
No
Collection:
Signature
Color Finish Category:
Whites
Color Finish Name:
White
Color Rendering Index:
90
Color Temperature:
5000
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Translucent White
Height:
1-4/5 in
Installation Type:
Flush Mount
Light Bulb Type:
LED
Lighting Style:
Utility
Lumens:
5140
Material:
Plastic
Material Type:
Acrylic, Polymer
Number Of Hours:
50000 h
Number of Lights:
1
UL Listed:
Suitable for Damp Locations
Volts:
100/277V
Watts:
48 W
Width:
23-3/5 in