9-21/25 in. 22W 1-Light LED Flush Mount Ceiling Fixture in White
Signature 9-21/25 in. 22W 1-Light LED Flush Mount Ceiling Fixture in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Signature
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Rendering Index:
- 90
- Color Temperature:
- 3000
- Diameter:
- 9-21/25 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 1-2/5 in
- Installation Type:
- Ceiling Mount, Flush Mount
- Light Bulb Type:
- LED
- Lumens:
- 1200
- Material:
- Plastic, Aluminum
- Material Type:
- Acrylic
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 22 W
- Weight:
- 0.85 lb