24 in. Plug Connecting Cable
Thread 24 in. Plug Connecting Cable
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- UL Application: Undercabinet & Cove
- 1 Year Limited Warranty
- Safety Listing: cETLus - Damp
Documents
Specifications
- Collection:
- Thread
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 1/4 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 1/4 in
- Length:
- 26 in
- UL Listed:
- Yes
- Volts:
- 120V