1-1/4 in. Plain Steel Standard Pipe Clamp
1-1/4 in. Plain Steel Standard Pipe Clamp
Product Details
- Industrial pipe hanger for hot or cold service where no insulation is required
- Normally used in conjunction with a #40 eye rod or a #35 heavy duty eye nut
- Conforms with federal specification WW-H-171 (type 4), manufacturers standardization society (MSS) SP-58 (type 4)
Specifications
- Application:
- Fire Protection
- Coating:
- Plain
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter - Outside:
- 1-33/50 in
- End Connection 1:
- Split
- End Connection 2:
- Split
- End Connections:
- Split
- FM Approved:
- No
- Fits Pipe Size:
- 1-1/4 in
- IAPMO Listed:
- No
- Length:
- 3-15/16 in
- MSS:
- MSS SP-58 Type 4
- Material:
- Steel
- Product Type:
- Standard Pipe Clamp
- UL Listed:
- No
- Width:
- 3-15/16 in
- Work Load Limit:
- 500 lb